Page 1 of 9

Next

Compare

COMPARE

D6-FSA-24-09

Description
D6-FSA-24-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-FSA-24-09

BDI # 21979110

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D6-F-24-09-1

Description
D6-F-24-09-1 STEEL FLAT CARRY ROLLER ; CEMA D

MARTIN SPROCKET & GR

Part # D6-F-24-09-1

BDI # 21986064

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C5-F-20-09-4

Description
C5-F-20-09-4 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C5-F-20-09-4

BDI # 21985848

Features

Roller Width - Inch: 23.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C5-F-20-09-1

Description
C5-F-20-09-1 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C5-F-20-09-1

BDI # 21985846

Features

Roller Width - Inch: 23.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C5-F-18-09-1

Description
C5-F-18-09-1 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C5-F-18-09-1

BDI # 21985842

Features

Roller Width - Inch: 21.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY