C5-35T-24-09
Description
C5-35T-24-09 INSERT IDLER ; 5" DIA ROLL 35DEG 24" WIDE BELT CEMA C
Part # C5-35T-24-09
BDI # 21978238
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
C5-35T-36-09
Description
C5-35T-36-09 INSERT IDLER ; 5" DIA ROLL 35DEG 36" WIDE BELT CEMA C
Part # C5-35T-36-09
BDI # 21978240
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
C5-35T-42-09
Description
C5-35T-42-09 INSERT IDLER ; 5" DIA ROLL 35DEG 42" WIDE BELT CEMA C
Part # C5-35T-42-09
BDI # 21978242
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D6-35TI-24
Description
D6-35TI-24 IMPACT IDLER ; 6" DIA ROLL 35DEG 24" WIDE BELT CEMA D
Part # D6-35TI-24
BDI # 21979426
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D5-20U-48-09
Description
D5-20U-48-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 48" WIDE BELT CEMA D
Part # D5-20U-48-09
BDI # 21980635
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount