CSD04036X15
Description
CSD04036X15 CONVEYOR PULLEY ; 04X36 SD DRUM XT15 LESS BSH
Part # CSD04036X15
BDI # 17797669
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Class:
Standard Duty
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06024X25
Description
CSD06024X25 CONVEYOR PULLEY ; 06X24 SD DRUM XT25 LESS BSH
Part # CSD06024X25
BDI # 17797708
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06022X25
Description
CSD06022X25 CONVEYOR PULLEY ; 06X22 SD DRUM XT25 LESS BSH
Part # CSD06022X25
BDI # 17797706
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06018X25
Description
CSD06018X25 CONVEYOR PULLEY ; 06X18 SD DRUM XT25 LESS BSH
Part # CSD06018X25
BDI # 17797700
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06046X25
Description
CSD06046X25 CONVEYOR PULLEY ; 06X46 SD DRUM XT25 LESS BSH
Part # CSD06046X25
BDI # 17797728
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed