D6-R-30-09-1
Description
D6-R-30-09-1 STEEL RETURN ; 6" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP
Part # D6-R-30-09-1
BDI # 21979134
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
C6-20UI-48
Description
C6-20UI-48 IMPACT IDLER ; 6" DIA ROLLER 20DEG 48" WIDE BELT CEMA C
Part # C6-20UI-48
BDI # 21980617
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20U-48-09
Description
C6-20U-48-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 48" WIDE BELT CEMA C
Part # C6-20U-48-09
BDI # 21980603
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
D6-FRD-36
Description
D6-FRD-36 FLAT CARRY ROLL ; 6" DIA ROLLER 36" WIDE BELT CEMA D
Part # D6-FRD-36
BDI # 21979098
Features
Roller Width - Inch:
39.38
Roller Width - Millimeter:
1000.252
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
D6-R-36-09-4
Description
D6-R-36-09-4 STEEL RETURN ; 6" DIA ROLL 36"WIDE BELT CEMA D 4.5"DROP
Part # D6-R-36-09-4
BDI # 21979142
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount