C4-RRD-18-1
Description
C4-RRD-18-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-18-1
BDI # 21986163
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-18-4
Description
C4-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-18-4
BDI # 21986165
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-20-4
Description
C4-RRD-20-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-20-4
BDI # 21986169
Features
Roller Width - Inch:
23.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-24-1
Description
C4-RRD-24-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-24-1
BDI # 21986171
Features
Roller Width - Inch:
27.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-24-4
Description
C4-RRD-24-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-24-4
BDI # 21986173
Features
Roller Width - Inch:
27.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount