C5-45TSA-18-09
Description
C5-45TSA-18-09 INDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 18" WIDE BELT CEMA C
Part # C5-45TSA-18-09
BDI # 21979734
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Side Mount
C5-TI-18
Description
C5-TI-18 IMPACT RETURN ROLL ; 5" DIA ROLLER 18" WIDE BELT CEMA C
Part # C5-TI-18
BDI # 21975872
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
457.2
Product Name:
Roller
Belt Width - Inch:
18
Features
Roller Width - Inch:
5.44
Roller Width - Millimeter:
138.176
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
355.6
Product Name:
Roller
Belt Width - Inch:
14
C5-20T-20-09
Description
C5-20T-20-09 IDLER ROLL ; 5" DIA ROLL 20DEG 20" WIDE BELT CEMA C
Part # C5-20T-20-09
BDI # 21980052
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Side Mount
C5-20TI-18
Description
C5-20TI-18 IMPACT IDLER ; 5" DIA ROLL 20DEG 18" WIDE BELT CEMA C
Part # C5-20TI-18
BDI # 21980064
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Side Mount