Page 1 of 31

Next

Compare
E6-45T-84-07

COMPARE

E6-45T-84-07

Description
E6-45T-84-07 STEEL IDLER ; 6" DIA ROLL 45DEG 84" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-45T-84-07

BDI # 21977388

Features

Roller Width - Inch: 29.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-20T-84-07

COMPARE

E6-20T-84-07

Description
E6-20T-84-07 STEEL IDLER ; 6" DIA ROLL 20DEG 84" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20T-84-07

BDI # 21980220

Features

Roller Width - Inch: 29.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-45T-72-07

COMPARE

E6-45T-72-07

Description
E6-45T-72-07 STEEL IDLER ; 6" DIA ROLL 45DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-45T-72-07

BDI # 21977386

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-35TSA-72-07

COMPARE

E6-35TSA-72-07

Description
E6-35TSA-72-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-35TSA-72-07

BDI # 21977368

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35T-60-09

COMPARE

D6-35T-60-09

Description
D6-35T-60-09 STEEL IDLER ; 6" DIA ROLL 35DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35T-60-09

BDI # 21979422

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY