C6-F-18-09-4
Description
C6-F-18-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-18-09-4
BDI # 21985930
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
C6-RRDSA4-60
Description
C6-RRDSA4-60 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C6-RRDSA4-60
BDI # 24657796
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRDSA1-60
Description
C6-RRDSA1-60 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C6-RRDSA1-60
BDI # 24657789
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-TI-60
Description
C6-TI-60 IMPACT IDLER ROLL ; 6" DIA ROLLER 60" WIDE BELT CEMA C
Part # C6-TI-60
BDI # 21980773
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C4-20U-30
Description
C4-20U-30 IDLER ASSEMBLY ; CEMA C UNEQ TROUGHER
Part # C4-20U-30
BDI # 26387047
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount