880-10R1-DMS-SS
Description
880-10R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-10R1-DMS-SS
BDI # 336487
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-10R1.25-DS-SS
Description
880-10R1.25-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-10R1.25-DS-SS
BDI # 336494
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-12R1.5-DS-SS
Description
880-12R1.5-DS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-12R1.5-DS-SS
BDI # 336527
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-12R1.25-DS-SS
Description
880-12R1.25-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-12R1.25-DS-SS
BDI # 336525
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-12R1-DS-SS
Description
880-12R1-DS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-12R1-DS-SS
BDI # 336524
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore