Page 1 of 222

Next

Compare
CMW20060X35

COMPARE

CMW20060X35

Description
CMW20060X35 CONVEYOR PULLEY ; 20X60 MD WING XT35 LESS BSH

MARTIN SPROCKET & GR

Part # CMW20060X35

BDI # 17797152

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.713
Class: Mine Duty
Pulley Diameter - Millimeter: 508
Pulley Diameter - Inch: 20

Face Type: Crowned Face
Face Width - Millimeter: 1524
Face Width - Inch: 60
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CSW24026X35

COMPARE

CSW24026X35

Description
CSW24026X35 CONVEYOR PULLEY ; 24X26 SD WING XT35 LESS BSH

MARTIN SPROCKET & GR

Part # CSW24026X35

BDI # 17800014

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.713
Class: Standard Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 660.4
Face Width - Inch: 26
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CMES3038X35L2

COMPARE

CMES3038X35L2

Description
CMES3038X35L2 CONVEYOR PULLEY ; 30X38 MES DRUM XT35 1/4 PL

MARTIN SPROCKET & GR

Part # CMES3038X35L2

BDI # 22933102

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.713
Class: Elite Duty
Pulley Diameter - Millimeter: 762
Pulley Diameter - Inch: 30

Face Type: Crowned Face
Face Width - Millimeter: 965.2
Face Width - Inch: 38
Other Features: 0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CMES3038X35L3H

COMPARE

CMES3038X35L3H

Description
CMES3038X35L3H CONVEYOR PULLEY ; 30X38 MES DRUM XT35 3/8 HBL

MARTIN SPROCKET & GR

Part # CMES3038X35L3H

BDI # 22933113

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.713
Class: Elite Duty
Pulley Diameter - Millimeter: 762
Pulley Diameter - Inch: 30

Face Type: Crowned Face
Face Width - Millimeter: 965.2
Face Width - Inch: 38
Other Features: 0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CMES2444X35

COMPARE

CMES2444X35

Description
CMES2444X35 CONVEYOR PULLEY ; 24X44 MES DRUM XT35

MARTIN SPROCKET & GR

Part # CMES2444X35

BDI # 22931940

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.713
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 1117.6
Face Width - Inch: 44
Other Features: Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY