TP LF1873TAB GRIP 3.75IN
Description
TP LF1873TAB GRIP 3.75IN TOP PLATE ; 114-676-1 2-PIECE STEEL W/PLASTIC TOP
Part # 1266981
BDI # 18143852
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab
LF882TK4-1/2
Description
LF882TK4-1/2 TABLETOP CHAIN ; LOW FRICTION 1-1/2" PITCH
Part # 1240830
BDI # 21473972
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
HP 1873 TAB SS-K375
Description
HP 1873 TAB SS-K375 TABLETOP CHAIN ; 81419261
Part # 1266982
BDI # 18621459
Features
Chain Pitch - Inch:
1.5
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Stainless Steel with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
3.75
Component:
Chain
Inch - Metric:
Inch
NS5700-27T 1-1/4IN KWSS
Description
NS5700-27T 1-1/4IN KWSS SPROCKET ; 614-57-3 MOLDED SPLIT
Part # 9168285
BDI # 18145619
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
95.25
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab