2120-36R40M-DMS-SS
        
            Description
            
            2120-36R40M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
    
Part # 2120-36R40M-DMS-SS
BDI # 24480814
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.693
                        
        
                            Pitch - Millimeter:
                            
                                12.7
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.724
                        
        
                            Outside Diameter - Millimeter:
                            
                                145.4
                        
        
                            Pitch Diameter - Millimeter:
                            
                                144.602
                        
        
                            Modular - Flat Top Size:
                            
                                2120
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
2120-28R1.25-DMS-SS
        
            Description
            
            2120-28R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
    
Part # 2120-28R1.25-DMS-SS
BDI # 336131
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.46
                        
        
                            Pitch - Millimeter:
                            
                                12.7
                        
        
                            Hub Type:
                            
                                A-No Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                113.284
                        
        
                            Modular - Flat Top Size:
                            
                                2120
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
2120-28R1-DMS-SS
        
            Description
            
            2120-28R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
    
Part # 2120-28R1-DMS-SS
BDI # 336130
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.46
                        
        
                            Pitch - Millimeter:
                            
                                12.7
                        
        
                            Hub Type:
                            
                                A-No Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                113.284
                        
        
                            Modular - Flat Top Size:
                            
                                2120
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
2120-28S40M-DS
        
            Description
            
            2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
    
Part # 2120-28S40M-DS
BDI # 24481066
Features
        
                            Bore Profile:
                            
                                Square
                        
        
                            Pitch Diameter - Inch:
                            
                                4.429
                        
        
                            Pitch - Millimeter:
                            
                                12.7
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                4.461
                        
        
                            Outside Diameter - Millimeter:
                            
                                113.3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                112.497
                        
        
                            Modular - Flat Top Size:
                            
                                2120
                        
        
                            Mounting Method:
                            
                                Finished Bore