NS5700-25T 1-1/2IN KWSS
Description
NS5700-25T 1-1/2IN KWSS SPROCKET ; 614-64-11 MOLDED SPLIT
Part # 9168260
BDI # 18145610
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-25T 1-1/4IN KWSS
Description
NS5700-25T 1-1/4IN KWSS SPROCKET ; 614-64-3 MOLDED SPLIT
Part # 9168255
BDI # 18145611
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-25T-1-1/4IN-I-PA 614-64-12
Description
NS5700-25T-1-1/4IN-I-PA SPROCKET ; 614-64-12 MOLDED SPLIT NON RETURNABLE
Part # NS5700-25T-1-1/4IN-I-PA 614-64-12
BDI # 24117284
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Idler Bore
NS5700-25T 1IN KWSS
Description
NS5700-25T 614-64-1 SPROCKET ; POR 614-64-1 MOLDED SPLIT
Part # 9168250
BDI # 18145613
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-25T 1-7/16IN KWSS
Description
NS5700-25T 1-7/16 KW SS SPROCKET ; POR 614-64-4 MOLDED SPLIT
Part # 9120307
BDI # 18145612
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore