815A29
Description
815A29 CONVEYING CHAIN SPROCKET ; FLAT TOP MODULAR 60/66/810/812/815/881
Part # 815A29
BDI # 625464
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815A31
Description
815A31 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A31
BDI # 625465
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.452
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.53
Other Features:
Arm Body
Pitch Diameter - Millimeter:
189.281
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815-29T RB 3/4IN ARM BODY
Description
815-29T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-164-3
Part # 9167240
BDI # 18142116
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore