CI815-25T 1-1/4IN 1KW 1SS
        
            Description
            
            CI815-25T 1-1/4IN 1KW 1SS SPROCKET ; POR 401-162-24 NON-SPLIT
    
Part # 10028786
BDI # 21473863
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.032
                        
        
                            Pitch - Millimeter:
                            
                                0
                        
        
                            Hub Type:
                            
                                Not Available
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.213
                        
        
                            Modular - Flat Top Size:
                            
                                815
                        
        
                            Number of Teeth:
                            
                                25
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
815-25R40M-DMS
        
            Description
            
            815-25R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 815-25R40M-DMS
BDI # 336370
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.03
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.063
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.162
                        
        
                            Modular - Flat Top Size:
                            
                                815
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
815-25R25M-DS
        
            Description
            
            815-25R25M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 815-25R25M-DS
BDI # 336384
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.032
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.063
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                153.213
                        
        
                            Modular - Flat Top Size:
                            
                                815
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.089
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.079
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.261
                        
        
                            Modular - Flat Top Size:
                            
                                815
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
815-21R1.25-RS
        
            Description
            
            815-21R1.25-RS CONV CHAIN SPROCKET ; POR NON-RETURNABLE IDLER BORE
    
Part # 815-21R1.25-RS
BDI # 336313
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.09
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.079
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.286
                        
        
                            Modular - Flat Top Size:
                            
                                815
                        
        
                            Mounting Method:
                            
                                Finished Bore