CI880-12T 1IN 1KW 1SS A
        
            Description
            
            CI880-12T 1IN 1KW 1SS A SPROCKET ; NON-RETURNABLE 401-204-6 NON-SPLIT
    
Part # CI880-12T 1IN 1KW 1SS A
BDI # 21580709
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.796
                        
        
                            Pitch - Millimeter:
                            
                                0
                        
        
                            Hub Type:
                            
                                Not Available
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Pitch Diameter - Millimeter:
                            
                                147.218
                        
        
                            Modular - Flat Top Size:
                            
                                880
                        
        
                            Number of Teeth:
                            
                                12
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
880-10R1.25-RS
        
            Description
            
            880-10R1.25-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 880-10R1.25-RS
BDI # 24481504
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.85
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                4.803
                        
        
                            Other Features:
                            
                                Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
                        
        
                            Pitch Diameter - Millimeter:
                            
                                123.19
                        
        
                            Modular - Flat Top Size:
                            
                                880
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
880-11R30M-DMS
        
            Description
            
            880-11R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 880-11R30M-DMS
BDI # 336506
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.32
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.315
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                135.128
                        
        
                            Modular - Flat Top Size:
                            
                                880
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
880-9R25M-RMS
        
            Description
            
            880-9R25M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED
    
Part # 880-9R25M-RMS
BDI # 336804
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.39
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                4.252
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                111.506
                        
        
                            Modular - Flat Top Size:
                            
                                880
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
880-10R30M-DMS
        
            Description
            
            880-10R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
    
Part # 880-10R30M-DMS
BDI # 336491
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                4.85
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                4.803
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                123.19
                        
        
                            Modular - Flat Top Size:
                            
                                880
                        
        
                            Mounting Method:
                            
                                Finished Bore