C4-FSA-60
Description
C4-FSA-60-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 60" WIDE BELT CEMA C
Part # C4-FSA-60
BDI # 21978100
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
18-GB4020-20
Description
18-GB4020-20 IDLER ; POR FLAT 4.25 RISE RG B+
Part # 0627734
BDI # 18139300
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
18-HB4020-01
Description
18 HB4020 01 ; POR IDLER NEW B 4.25RISE STL FS
Part # 0627771
BDI # 18139390
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
24-HB4020-01
Description
24 HB4020 01 ; POR IDLER NEW B 4.25RISE STL FS
Part # 0627774
BDI # 18140012
Features
Roller Width - Inch:
27
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Base Mount
24-GB4031-01
Description
24-GB4031-01 TRAINING IDLER ; POR P/A 4.75RIS STL R/G
Part # 0627718
BDI # 18139587
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount