E6-45T-84-07
Description
E6-45T-84-07 STEEL IDLER ; 6" DIA ROLL 45DEG 84" WIDE BELT CEMA E
Part # E6-45T-84-07
BDI # 21977388
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20T-84-07
Description
E6-20T-84-07 STEEL IDLER ; 6" DIA ROLL 20DEG 84" WIDE BELT CEMA E
Part # E6-20T-84-07
BDI # 21980220
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E6-45T-72-07
Description
E6-45T-72-07 STEEL IDLER ; 6" DIA ROLL 45DEG 72" WIDE BELT CEMA E
Part # E6-45T-72-07
BDI # 21977386
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E6-35TSA-72-07
Description
E6-35TSA-72-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 72" WIDE BELT CEMA E
Part # E6-35TSA-72-07
BDI # 21977368
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
D6-35T-60-09
Description
D6-35T-60-09 STEEL IDLER ; 6" DIA ROLL 35DEG 60" WIDE BELT CEMA D
Part # D6-35T-60-09
BDI # 21979422
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount