C5-45TSA-18-09
Description
C5-45TSA-18-09 INDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 18" WIDE BELT CEMA C
Part # C5-45TSA-18-09
BDI # 21979734
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20TSA-18-09
Description
C6-20TSA-18-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 18" WIDE BELT CEMA C
Part # C6-20TSA-18-09
BDI # 21979856
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Side Mount
C6-35T-18-09
Description
C6-35T-18-09 INSERT IDLER ; 6" DIA ROLLER 35DEG 18" WIDE BELT CEMA C
Part # C6-35T-18-09
BDI # 21980623
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Side Mount
C6-35TI-18
Description
C6-35TI-18 IMPACT IDLER ; 6" DIA ROLLER 35DEG 18" WIDE BELT CEMA C
Part # C6-35TI-18
BDI # 21980671
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C5-20TI-18
Description
C5-20TI-18 IMPACT IDLER ; 5" DIA ROLL 20DEG 18" WIDE BELT CEMA C
Part # C5-20TI-18
BDI # 21980064
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Side Mount