NS7700-16T 1-7/16IN KWSS
Description
NS7700-16T 614-62-4 SPROCKET ; 614-62-4 MOLDED SPLIT
Part # 9168140
BDI # 18145630
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1-3/8IN PLN
Description
NS7700-16T 1-3/8 PLN BORE PLN SPROCKET ; 614-62-21 MOLDED SPLIT
Part # 9120298
BDI # 18145627
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS7700-16T 1-1/4IN KWSS
Description
NS7700-16T 1-1/4" KW SS SPROCKET ; 614-62-3 MOLDED SPLIT
Part # 9168135
BDI # 18145625
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1IN KWSS
Description
NS7700-16T 1" KW SS SPROCKET ; 614-62-1 MOLDED SPLIT
Part # 9168125
BDI # 18145623
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 1-1/2IN KWSS
Description
NS7700-16T 1-1/2 KW SS SPROCKET ; 614-62-11 MOLDED SPLIT
Part # 9120296
BDI # 18145624
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore