1700-8T RB 3/4IN
        
            Description
            
            1700-8T RB 3/4 SPROCKET ; POR CI 114-143-2
    
Part # 9120022
BDI # 18138780
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.143
                        
        
                            Pitch - Millimeter:
                            
                                50
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                133.35
                        
        
                            Pitch Diameter - Millimeter:
                            
                                130.632
                        
        
                            Modular - Flat Top Size:
                            
                                1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
N5966-8T 1-1/2IN SQ
        
            Description
            
            N5966-8T 1-1/2IN SQ SPROCKET ; POR 114-936-1
    
Part # 8500396
BDI # 18145557
Features
        
                            Bore Profile:
                            
                                Square
                        
        
                            Pitch Diameter - Inch:
                            
                                4
                        
        
                            Pitch - Millimeter:
                            
                                38.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                4.001
                        
        
                            Outside Diameter - Millimeter:
                            
                                101.625
                        
        
                            Pitch Diameter - Millimeter:
                            
                                101.6
                        
        
                            Modular - Flat Top Size:
                            
                                5966
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
KU2010-8T 1-1/2IN SQ UH
        
            Description
            
            KU2010-8T 1-1/2 SQ UH SPROCKET ; POR SOLID
    
Part # 9121196
BDI # 19434830
Features
        
                            Bore Profile:
                            
                                Square
                        
        
                            Pitch Diameter - Inch:
                            
                                5.226
                        
        
                            Pitch - Millimeter:
                            
                                50.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                4.8
                        
        
                            Outside Diameter - Millimeter:
                            
                                121.92
                        
        
                            Pitch Diameter - Millimeter:
                            
                                132.74
                        
        
                            Modular - Flat Top Size:
                            
                                2011 | 2015 | 2016
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
CI1700-8T-1-1/4IN-KWSS-B 114-143-7
        
            Description
            
            CI1700-8T_1-1/4IN_1KW1SS_B_B-HUB ; POR 114-143-7 NON-SPLIT SPROCKET
    
Part # 10028773
BDI # 24114943
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.143
                        
        
                            Pitch - Millimeter:
                            
                                50
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                133.35
                        
        
                            Pitch Diameter - Millimeter:
                            
                                130.632
                        
        
                            Modular - Flat Top Size:
                            
                                1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
1700-8R1.5-RMS
        
            Description
            
            1700-8R1.5-RMS CHAIN MACHND SPROCKET ; MPB MACHINED RETURN NON RETURNABLE
    
Part # 1700-8R1.5-RMS
BDI # 24480794
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.08
                        
        
                            Pitch - Millimeter:
                            
                                50
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                6.646
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.032
                        
        
                            Modular - Flat Top Size:
                            
                                1700
                        
        
                            Mounting Method:
                            
                                Finished Bore