Page 1 of 2

Next

Compare
882C11

COMPARE

882C11

Description
882C11 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 882C11

BDI # 625665

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.41
Other Features: Block Body
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-11T 1-3/16IN KWSS

COMPARE

NS882-11T 1-3/16IN KWSS

Description
NS882-11T 1-3/16 KW SS SPROCKET ; POR 614-100-2

REXNORD

Part # 9120153

BDI # 18141543

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-11T 1-3/8IN KWSS

COMPARE

NS882-11T 1-3/8IN KWSS

Description
NS882-11T 1-3/8IN KWSS SPROCKET ; POR 614-100-14 MOLDED SPLIT

REXNORD

Part # 9120152

BDI # 18146060

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-11T 1IN KWSS

COMPARE

NS882-11T 1IN KWSS

Description
NS882-11T 1IN KWSS SPROCKET ; POR 614-100-1 MOLDED SPLIT

REXNORD

Part # 9168275

BDI # 18146058

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-11T 1-1/2IN KWSS

COMPARE

NS882-11T 1-1/2IN KWSS

Description
NS882-11T 1-1/2IN KWSS SPROCKET ; POR 614-100-11 MOLDED SPLIT

REXNORD

Part # 9121092

BDI # 19435359

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.32
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: 882 Series Molded Split
Pitch Diameter - Millimeter: 135.128
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY