NS8500-25T-30MM-I-PA 614-192-5
Description
NS8500-25T-30MM-I-PA 614-192-5 ; POR MTO SPLIT SPROCKET
Part # NS8500-25T-30MM-I-PA 614-192-5
BDI # 24115541
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-25T-30MM-KWSS
Description
NS8500-25T-30MM-KWSS ; POR MOLDED SPLIT SPROCKET
Part # 10322782
BDI # 24115595
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T-30MM-1KW-PA 614-192-30
Description
NS8500-25T-30MM-1KW-PA 614-192-30 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS8500-25T-30MM-1KW-PA 614-192-30
BDI # 24115526
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T-40MM-S-PA 614-193-2
Description
NS8500-25T-40MM-S-PA 614-193-2 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS8500-25T-40MM-S-PA 614-193-2
BDI # 24115553
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 1IN KWSS
Description
NS8500-25T 1IN KWSS SPROCKET ; POR 614-190-1 MOLDED SPLIT
Part # 9121130
BDI # 19435350
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore