NS1500-32T-30MM-1KW-PA 614-212-1
Description
NS1500-32T-30MM-1KW-PA 614-212-1 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS1500-32T-30MM-1KW-PA 614-212-1
BDI # 24115797
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-40MM-1KW-PA 614-212-2
Description
NS1500-32T-40MM-1KW-PA SPROCKET ; POR 614-212-2 MOLDED SPLIT
Part # 10028528
BDI # 24115812
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-60MM-S-PA 614-211-2
Description
NS1500-32T-60MM-S-PA 614-211-2 SPROCKET ; NON-RETURNABLE MOLDED SPLIT
Part # NS1500-32T-60MM-S-PA 614-211-2
BDI # 24115791
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-40MM-KWSS-PA 614-212-16
Description
NS1500-32T-40MM-KWSS-PA SPROCKET ; POR 614-212-16 MOLDED SPLIT
Part # 10028529
BDI # 24115807
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T 40MM SQ
Description
NS1500-32T 40MM SQ SPROCKET ; POR 614-211-1 MOLDED SPLIT
Part # 10028530
BDI # 17023639
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore