48-GC6053-02
        
            Description
            
            48 GC6053 02 ; POR IDLER I/P 4.5DROP SPRL F/S
    
Part # 0628984
BDI # 18140701
Features
        
                            Roller Width - Inch:
                            
                                51
                        
        
                            Bearing Type:
                            
                                Tapered Roller Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                57
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Other Features:
                            
                                Inclined Pivot | Sealed
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
Features
        
                            Roller Width - Inch:
                            
                                33
                        
        
                            Bearing Type:
                            
                                Tapered Roller Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                139.7
                        
        
                            Roller Diameter - Inch:
                            
                                5.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                39
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
36-GC6053-02
        
            Description
            
            36 GC6053 02 ; POR IDLER I/P 4.5DROP SPRL F/S
    
Part # 0628957
BDI # 18140461
Features
        
                            Roller Width - Inch:
                            
                                39
                        
        
                            Bearing Type:
                            
                                Tapered Roller Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                45
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Other Features:
                            
                                Inclined Pivot | Sealed
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
Features
        
                            Roller Width - Inch:
                            
                                75
                        
        
                            Bearing Type:
                            
                                Tapered Roller Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                139.7
                        
        
                            Roller Diameter - Inch:
                            
                                5.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                81
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Top Mount
                        
        
18-GC6057-01
        
            Description
            
            18-GC6057-01 IDLER ; POR P/A 4.5DRP SPIRAL RG
    
Part # 0628170
BDI # 18139374
Features
        
                            Roller Width - Inch:
                            
                                21
                        
        
                            Bearing Type:
                            
                                Tapered Roller Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                1
                        
        
                            Troughing Angle:
                            
                                0 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                27
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Other Features:
                            
                                Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
                        
        
                            Mounting Method:
                            
                                Top Mount