D6-35T-60-09
Description
D6-35T-60-09 STEEL IDLER ; 6" DIA ROLL 35DEG 60" WIDE BELT CEMA D
Part # D6-35T-60-09
BDI # 21979422
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20TSA-48-09
Description
C6-20TSA-48-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA C
Part # C6-20TSA-48-09
BDI # 21979868
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20T-48-09
Description
D6-20T-48-09 STEEL IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D
Part # D6-20T-48-09
BDI # 21979340
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
C6-RSA4-20-09
Description
C6-RSA4-20-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 20"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-20-09
BDI # 21980204
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
C6-RSA1-48-09
Description
C6-RSA1-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 48"WIDE BELT CEMA C 1.5"DROP
Part # C6-RSA1-48-09
BDI # 21980196
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount