Page 1 of 223

Next

Compare
D6-35TI-24

COMPARE

D6-35TI-24

Description
D6-35TI-24 IMPACT IDLER ; 6" DIA ROLL 35DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35TI-24

BDI # 21979426

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-45T-84-07

COMPARE

E6-45T-84-07

Description
E6-45T-84-07 STEEL IDLER ; 6" DIA ROLL 45DEG 84" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-45T-84-07

BDI # 21977388

Features

Roller Width - Inch: 29.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-45T-72-07

COMPARE

E6-45T-72-07

Description
E6-45T-72-07 STEEL IDLER ; 6" DIA ROLL 45DEG 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-45T-72-07

BDI # 21977386

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TI-36

COMPARE

D6-35TI-36

Description
D6-35TI-36 IMPACT IDLER ; 6" DIA ROLL 35DEG 36" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35TI-36

BDI # 21979430

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TI-42

COMPARE

D6-35TI-42

Description
D6-35TI-42 IMPACT IDLER ; 6" DIA ROLL 35DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35TI-42

BDI # 21979432

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY