RF15-75-50
        
            Description
            
            RF15-75-50 CHAIN RETURN ROLLER ; NON-RETURNABLE
    
Part # RF15-75-50
BDI # 342486
Features
        
                            Roller Width - Inch:
                            
                                1.69
                        
        
                            Series:
                            
                                RF15
                        
        
                            Bearing Type:
                            
                                Sleeve Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.038
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Shaft Dia/Bore - Millimeter:
                            
                                19.05
                        
        
                            Shaft Dia/Bore - Inch:
                            
                                0.75
                        
        
                            Roller Type:
                            
                                Single
                        
        
                            Roller Material:
                            
                                HDPE
                        
        
                            Other Features:
                            
                                Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange
                        
        
Features
        
                            Roller Width - Inch:
                            
                                3.25
                        
        
                            Series:
                            
                                RF3
                        
        
                            Bearing Type:
                            
                                Sleeve Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.038
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Shaft Dia/Bore - Millimeter:
                            
                                19.05
                        
        
                            Shaft Dia/Bore - Inch:
                            
                                0.75
                        
        
                            Roller Type:
                            
                                Single
                        
        
                            Roller Material:
                            
                                HDPE
                        
        
                            Other Features:
                            
                                Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange
                        
        
R3-75-50
        
            Description
            
            SY-32892-ORANGE RETURN ROLLER ; R3-75-50 3/4IN BR 1.97OD
    
Part # SY-32892-ORANGE
BDI # 342503
Features
        
                            Roller Width - Inch:
                            
                                3.25
                        
        
                            Series:
                            
                                R3
                        
        
                            Bearing Type:
                            
                                Sleeve Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.038
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Shaft Dia/Bore - Millimeter:
                            
                                19.05
                        
        
                            Shaft Dia/Bore - Inch:
                            
                                0.75
                        
        
                            Roller Type:
                            
                                Single
                        
        
                            Roller Material:
                            
                                HDPE
                        
        
                            Other Features:
                            
                                Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction
                        
        
RP3-75-50
        
            Description
            
            RP3-75-50 CHAIN RETURN ROLLER ; POR NON-RETURNABLE
    
Part # RP3-75-50
BDI # 24481014
Features
        
                            Roller Width - Inch:
                            
                                3.25
                        
        
                            Series:
                            
                                RP3
                        
        
                            Bearing Type:
                            
                                Sleeve Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                50.038
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Shaft Dia/Bore - Millimeter:
                            
                                19.05
                        
        
                            Shaft Dia/Bore - Inch:
                            
                                0.75
                        
        
                            Roller Type:
                            
                                Single
                        
        
                            Roller Material:
                            
                                Polypropylene
                        
        
                            Other Features:
                            
                                Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid