Features
Roller Width - Inch:
3.25
Series:
RF3B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
67.056
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface
Features
Roller Width - Inch:
3.25
Series:
R3B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
67.056
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface
Features
Roller Width - Inch:
3.25
Series:
RP3B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
67.056
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Polypropylene
Other Features:
Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface | Solid