Page 1 of 129

Next

Compare
D6-20TI-24

COMPARE

D6-20TI-24

Description
D6-20TI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20TI-24

BDI # 21979348

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-35T-20-09

COMPARE

C6-35T-20-09

Description
C6-35T-20-09 INSERT IDLER ; 6" DIA ROLLER 35DEG 20" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-35T-20-09

BDI # 21980625

Features

Roller Width - Inch: 7.63
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-35T-18-09

COMPARE

C6-35T-18-09

Description
C6-35T-18-09 INSERT IDLER ; 6" DIA ROLLER 35DEG 18" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-35T-18-09

BDI # 21980623

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TI-18

COMPARE

C6-20TI-18

Description
C6-20TI-18 IMPACT IDLER ; 6" DIA ROLL 20DEG 18" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20TI-18

BDI # 21979838

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TI-20

COMPARE

C6-20TI-20

Description
C6-20TI-20 IMPACT IDLER ; 6" DIA ROLL 20DEG 20" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20TI-20

BDI # 21979840

Features

Roller Width - Inch: 7.63
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY