D6-20T-54-09
Description
D6-20T-54-09 STEEL IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA D
Part # D6-20T-54-09
BDI # 21979342
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20TI-54
Description
C6-20TI-54 IMPACT IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA C
Part # C6-20TI-54
BDI # 21979852
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C6-20T-54-09
Description
C6-20T-54-09 INSERT IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA C
Part # C6-20T-54-09
BDI # 21979834
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
E6-TI-54
Description
E6-TI-54 IMPACT IDLER ROLL ; 6" DIA ROLLER 54" WIDE BELT CEMA E
Part # E6-TI-54
BDI # 21978068
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
54-GC5300-01
Description
54-GC5300-01 IDL 35TRGH ST EQ R/G ; TROUGHING IMPACT IDLER NON RETURNABLE
Part # 54-GC5300-01
BDI # 18141274
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount