D6-20T-72-09
Description
D6-20T-72-09 STEEL IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D
Part # D6-20T-72-09
BDI # 21979346
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
18-GC5056-02
Description
18-GC5056-02 IDLER ; POR P/A 4.5DRP DSCRUB F/S
Part # 18-GC5056-02
BDI # 18138914
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 9 Disc
Mounting Method:
Top Mount
18-GC5051-02
Description
18-GC5051-02 IDL A/S 4.5DRP ST F/S ; TRAINING IDLER NON RETURNABLE
Part # 18-GC5051-02
BDI # 18138911
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Actuating Shoe | Sealed
Mounting Method:
Top Mount
60-GC6300-01
Description
60-GC6300-01 IDL 35TRGH ST EQ R/G ; TROUGHING IMPACT IDLER NON RETURNABLE
Part # 60-GC6300-01
BDI # 18141421
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
60-GC5412-01
Description
60-GC5412-01 IDLER ; POR 45 P/A STEEL EQ R/G
Part # 60-GC5412-01
BDI # 18141415
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount