C4-35U-48
Description
C4-35U-48 IDLER ASSEMBLY ; CEMA C UNEQ TROUGHER
Part # C4-35U-48
BDI # 26387060
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
24-GB4052-01
Description
24-GB4052-01 TRAINING IDLER ; P/A 1.5DRP STL R/G
Part # 0627719
BDI # 18139592
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
D6-RSA4-24-09
Description
D6-RSA4-24-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 24"WIDE BELT CEMA D 1.5"DROP
Part # D6-RSA4-24-09
BDI # 21978460
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Sealed | 10 Disc
Mounting Method:
Top Mount