Page 1 of 83

Next

Compare
D5-20U-42-09

COMPARE

D5-20U-42-09

Description
D5-20U-42-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-42-09

BDI # 21980633

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-30

COMPARE

C5-RRD-30

Description
C5-RRD-30 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 30" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-30

BDI # 21978634

Features

Roller Width - Inch: 33.13
Roller Width - Millimeter: 841.502
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-36

COMPARE

C5-RRD-36

Description
C5-RRD-36 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-36

BDI # 21978636

Features

Roller Width - Inch: 39.13
Roller Width - Millimeter: 993.902
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
611-21251-01

COMPARE

611-21251-01

Description
611-21251-01 CONVEYOR ROLLER ; ROLL 32.75STL G/SL F/S-C NON RETURNABLE

REXNORD

Part # 611-21251-01

BDI # 18141510

Features

Roller Width - Inch: 33
Roller Width - Millimeter: 838.2
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Sealed
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
36-GC6051-01

COMPARE

36-GC6051-01

Description
36-GC6051-01 IDLER ; POR A/S 4.5DRP STEEL R/G

REXNORD

Part # 36-GC6051-01

BDI # 18140457

Features

Roller Width - Inch: 39
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Actuating Shoe
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY