C5-RRD-48
Description
C5-RRD-48 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA C
Part # C5-RRD-48
BDI # 21978640
Features
Roller Width - Inch:
51.13
Roller Width - Millimeter:
1298.702
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
D6-RRD-48
Description
D6-RRD-48 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA D
Part # D6-RRD-48
BDI # 21979182
Features
Roller Width - Inch:
51.13
Roller Width - Millimeter:
1298.702
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
D5-RRD-48
Description
D5-RRD-48 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA D
Part # D5-RRD-48
BDI # 21977798
Features
Roller Width - Inch:
51.13
Roller Width - Millimeter:
1298.702
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount