D6-20U-72-09
Description
D6-20U-72-09 STEEL IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D
Part # D6-20U-72-09
BDI # 21979394
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20UI-72
Description
D6-20UI-72 IMPACT IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D
Part # D6-20UI-72
BDI # 21979410
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
C5-R-60-09-4
Description
C5-R-60-09-4 STEEL RETURN ; 5" DIA ROLL 60"WIDE BELT CEMA C 4.5"DROP
Part # C5-R-60-09-4
BDI # 21978626
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount
D5-R-60-09
Description
D5-R-60-09 FLAT CARRY ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA D
Part # D5-R-60-09
BDI # 21977778
Features
Roller Width - Inch:
63.38
Roller Width - Millimeter:
1609.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D5-R-60-09-1
Description
D5-R-60-09-1 STEEL RETURN ; 5" DIA ROLL 60"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-60-09-1
BDI # 21977780
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount