Page 1 of 131

Next

Compare
D6-20T-48-09

COMPARE

D6-20T-48-09

Description
D6-20T-48-09 STEEL IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20T-48-09

BDI # 21979340

Features

Roller Width - Inch: 17.63
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20T-54-09

COMPARE

D6-20T-54-09

Description
D6-20T-54-09 STEEL IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20T-54-09

BDI # 21979342

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
18-GC5056-02

COMPARE

18-GC5056-02

Description
18-GC5056-02 IDLER ; POR P/A 4.5DRP DSCRUB F/S

REXNORD

Part # 18-GC5056-02

BDI # 18138914

Features

Roller Width - Inch: 21
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 9 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
18-GC5051-02

COMPARE

18-GC5051-02

Description
18-GC5051-02 IDL A/S 4.5DRP ST F/S ; TRAINING IDLER NON RETURNABLE

REXNORD

Part # 18-GC5051-02

BDI # 18138911

Features

Roller Width - Inch: 21
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Actuating Shoe | Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
60-GC6300-01

COMPARE

60-GC6300-01

Description
60-GC6300-01 IDL 35TRGH ST EQ R/G ; TROUGHING IMPACT IDLER NON RETURNABLE

REXNORD

Part # 60-GC6300-01

BDI # 18141421

Features

Roller Width - Inch: 21
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY