VF-CR4-SS-0750-516
        
            Description
            
            VF-CR4-SS-0750-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 7.75"
    
Part # VF-CR4-SS-0750-516
BDI # 337227
Features
        
                            Size:
                            
                                0.5 IN Dia X 7.75 IN L
                        
        
                            Used For:
                            
                                Used as Side Frame Spacer and to Support the Entire Valuflex System
                        
        
                            Part Description:
                            
                                Round Roller Shaft
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Other Features:
                            
                                5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
                        
        
                            Product Name:
                            
                                Round Roller Shaft
                        
        
VF-CR4-SS-0750-38
        
            Description
            
            VF-CR4-SS-0750-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 7.75"
    
Part # VF-CR4-SS-0750-38
BDI # 337226
Features
        
                            Size:
                            
                                0.5 IN Dia X 7.75 IN L
                        
        
                            Used For:
                            
                                Used as Side Frame Spacer and to Support the Entire Valuflex System
                        
        
                            Part Description:
                            
                                Round Roller Shaft
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Other Features:
                            
                                3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
                        
        
                            Product Name:
                            
                                Round Roller Shaft