212 D1/2X6IN 5/16-18IN SS LASER

COMPARE

212 D1/2X6IN 5/16-18IN SS LASER

Description
212 D1/2X6IN 5/16-18IN SS LASER ; ADJUSTING ROD NON RETURNABLE

REXNORD

Part # 212 D1/2X6IN 5/16-18IN SS LASER

BDI # 24332223

Features

Size: 1/2" Diameter X 6" Length X 5/16-18" Thread Length
Used For: Conveyor
Part Description: Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Laser Etched
Product Name: Rod

Price Inventory : Available to order
Loading Price
QTY