212 D1/2X7IN 1/4-20IN SS LASER
        
            Description
            
            212 D1/2X7IN 1/4-20IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
    
Part # 212 D1/2X7IN 1/4-20IN SS LASER
BDI # 24331964
Features
        
                            Size:
                            
                                1/2" Diameter X 7" Length X 1/4-20" Thread Length
                        
        
                            Used For:
                            
                                Conveyor
                        
        
                            Part Description:
                            
                                Adjusting Rod
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Other Features:
                            
                                Laser Etched
                        
        
                            Product Name:
                            
                                Rod