VG-511B-02-S12
Description
VG-511B-02-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS
Part # VG-511B-02-S12
BDI # 343172
Features
Size:
4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For:
Conveyor and Machinery Support
Part Description:
Socket Style Adjustable Leveler Base With Two Lag Holes
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name:
Leveler Base
VG-511B-03-S12
Description
VG-511B-03-S12 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS
Part # VG-511B-03-S12
BDI # 343175
Features
Size:
4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For:
Conveyor and Machinery Support
Part Description:
Socket Style Adjustable Leveler Base With One Lag Hole
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name:
Leveler Base
Features
Size:
4 IN Dia X 1.35 IN H | 1/2-13 Stem Thread
Used For:
Conveyor and Machinery Support
Part Description:
Socket Style Adjustable Leveler Base Without Lag Hole
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name:
Leveler Base