VG-511B-03-S58
        
            Description
            
            VG-511B-03-S58 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS
    
Part # VG-511B-03-S58
BDI # 343177
Features
        
                            Size:
                            
                                4 IN Dia X 1.35 IN H | 5/8-11 Stem Thread
                        
        
                            Used For:
                            
                                Conveyor and Machinery Support
                        
        
                            Part Description:
                            
                                Socket Style Adjustable Leveler Base With One Lag Hole
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Other Features:
                            
                                Stainless Steel Threaded Ball | Static Load 2600 LB
                        
        
                            Product Name:
                            
                                Leveler Base
                        
        
VG-511B-02-S58
        
            Description
            
            VG-511B-02-S58 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS
    
Part # VG-511B-02-S58
BDI # 343174
Features
        
                            Size:
                            
                                4 IN Dia X 1.35 IN H | 5/8-11 Stem Thread
                        
        
                            Used For:
                            
                                Conveyor and Machinery Support
                        
        
                            Part Description:
                            
                                Socket Style Adjustable Leveler Base With Two Lag Holes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Other Features:
                            
                                Stainless Steel Threaded Ball | Static Load 2600 LB
                        
        
                            Product Name:
                            
                                Leveler Base
                        
        
VG-511B-01-S58
        
            Description
            
            VG-511B-01-S58 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS
    
Part # VG-511B-01-S58
BDI # 343171
Features
        
                            Size:
                            
                                4 IN Dia X 1.35 IN H | 5/8-11 Stem Thread
                        
        
                            Used For:
                            
                                Conveyor and Machinery Support
                        
        
                            Part Description:
                            
                                Socket Style Adjustable Leveler Base Without Lag Hole
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Other Features:
                            
                                Stainless Steel Threaded Ball | Static Load 2600 LB
                        
        
                            Product Name:
                            
                                Leveler Base