232 D5/8X4IN 5/16-18IN SS LASER

COMPARE

232 D5/8X4IN 5/16-18IN SS LASER

Description
232 D5/8X4IN 5/16-18IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE

REXNORD

Part # 232 D5/8X4IN 5/16-18IN SS LASER

BDI # 24332213

Features

Size: 5/8" Diameter X 4" Length X 5/16-18" Thread Length
Used For: Conveyor
Part Description: Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Laser Etched
Product Name: Rod

Price Inventory : Available to order
Loading Price
QTY