032 D1/2IN L7IN LASER
        
            Description
            
            032 D1/2IN L7IN LASER GUIDE RAIL CLAMP ; POR MTO 032 D1/2IN L7IN LASER NON-RET
    
Part # 032 D1/2IN L7IN LASER
BDI # 24331664
Features
        
                            Size:
                            
                                7.375" Rod Length X 1/2" Diameter Etched
                        
        
                            Used For:
                            
                                Conveyor
                        
        
                            Part Description:
                            
                                Guide Rail Clamp
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Other Features:
                            
                                Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
                        
        
                            Product Name:
                            
                                Clamp