VG-032-12-70
        
            Description
            
            VG-032-12-70 ROD CLAMP ; 8" L X 1.35" W X 0.9" H 4EA/PAK
    
Part # VG-032-12-70
BDI # 341385
Features
        
                            Size:
                            
                                8 IN L X 1.35 IN W X 0.9 IN H | 7 IN L Rod
                        
        
                            Used For:
                            
                                Used with Guide Rail
                        
        
                            Part Description:
                            
                                Clamp and Metal Rod Combination for Round Rod
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Other Features:
                            
                                Stainless Steel Rod | Nickel Plated Brass and Stainless Steel Fastener | 2 Bolts | Molded on 0.5 Inch Stainless Steel Tube
                        
        
                            Product Name:
                            
                                Clamp with Rod