Page 1 of 5

Next

Compare
169-651741

COMPARE

169-651741

Description
LEV169 1-8INX7.6IN SS 21 PA ; POR 169-651741 LEVELER

REXNORD

Part # 10082636

BDI # 24109859

Features

Thread Size: 1-8
Series: 169
Thread Length - Inch: 5.44
Articulation: 2 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 138.176
Inch - Metric: Inch
Other Features: Spindle Type 21 | Maximum Load 10120 Lbs | Rubber Pad
Product Name: Leveler
Overall Height - Inch: 7.6

Price Inventory : Available to order
Loading Price
QTY
VG-520-02-P100-L10T

COMPARE

VG-520-02-P100-L10T

Description
VG-520-02-P100-L10T ; LOCALIGN PLASTIC NON RETURNABLE

SYSTEM PLAST

Part # VG-520-02-P100-L10T

BDI # 343341

Features

Thread Size: 1-8
Series: 520-T
Thread Length - Inch: 7.1
Articulation: 5 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 180.34
Inch - Metric: Inch
Other Features: Maximum Load 7000 Lbs | Zinc Plated Stem
Product Name: Leveler
Overall Height - Inch: 9.95

Price Inventory : Available to order
Loading Price
QTY
VG-511H-02-S100-L10

COMPARE

VG-511H-02-S100-L10

Description
VG-511H-02-S100-L10 LEVELERS

SYSTEM PLAST

Part # VG-511H-02-S100-L10

BDI # 343219

Features

Thread Size: 1-8
Series: 511H
Thread Length - Inch: 8.17
Articulation: 15 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 207.518
Inch - Metric: Inch
Other Features: Medium Duty | Maximum Load 2600 Lbs
Product Name: Leveler
Overall Height - Inch: 9.95

Price Inventory : Available to order
Loading Price
QTY
VG-598-01-P100-L6

COMPARE

VG-598-01-P100-L6

Description
VG-598-01-P100-L6

SYSTEM PLAST

Part # VG-598-01-P100-L6

BDI # 343498

Features

Thread Size: 1-8
Series: 598
Thread Length - Inch: 4.25
Articulation: 15 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 107.95
Inch - Metric: Inch
Other Features: Maximum Load 22000 Lbs | Solid Metal Base | Zinc Plated Stem and Base Plate
Product Name: Leveler
Overall Height - Inch: 6.13

Price Inventory : Available to order
Loading Price
QTY
VG-520-02-S100-L10T

COMPARE

VG-520-02-S100-L10T

Description
VG-520-02-S100-L10T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS

SYSTEM PLAST

Part # VG-520-02-S100-L10T

BDI # 343361

Features

Thread Size: 1-8
Series: 520-T
Thread Length - Inch: 7.1
Articulation: 5 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 180.34
Inch - Metric: Inch
Other Features: Maximum Load 7000 Lbs
Product Name: Leveler
Overall Height - Inch: 9.95

Price Inventory : Available to order
Loading Price
QTY