Page 1 of 2

Next

Compare
E6-20U-54-07

COMPARE

E6-20U-54-07

Description
E6-20U-54-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20U-54-07

BDI # 21977692

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E7-FRD-36-4

COMPARE

E7-FRD-36-4

Description
E7-FRD-36-4 IMPACT FLAT CARRY ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E7-FRD-36-4

BDI # 24657884

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-R-36-07-7S

COMPARE

E6-R-36-07-7S

Description
E6-R-36-07-7S STEEL RETURN ; CEMA E

MARTIN SPROCKET & GR

Part # E6-R-36-07-7S

BDI # 24657856

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-20UI-54

COMPARE

E7-20UI-54

Description
E7-20UI-54 IMPACT IDLER ; 7" DIA ROLLER 20DEG 54" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-20UI-54

BDI # 21976726

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
E6-FRD-36-4

COMPARE

E6-FRD-36-4

Description
E6-FRD-36-4 IMPACT FLAT CARRY ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E6-FRD-36-4

BDI # 24657846

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY