C6-RSA4-20-09
Description
C6-RSA4-20-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 20"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-20-09
BDI # 21980204
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
C5-RSA4-20-09
Description
C5-RSA4-20-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 20"WIDE BELT CEMA C 4.5"DROP
Part # C5-RSA4-20-09
BDI # 21978666
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
C5-RSA1-20-09
Description
C5-RSA1-20-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 20"WIDE BELT CEMA C 1.5"DROP
Part # C5-RSA1-20-09
BDI # 21978648
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
C4-R-20-4
Description
C4-R-20-4 IDLER ASSEMBLY ; CEMA C 4" DIA STEEL RETURN 20" BELT W
Part # C4-R-20-4
BDI # 26389387
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
C5-FRD-20-1
Description
C5-FRD-20-1 IMPACT FLAT CARRY ; CEMA C RUBBER
Part # C5-FRD-20-1
BDI # 24657734
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Base Mount