D6-20TI-24
Description
D6-20TI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA D
Part # D6-20TI-24
BDI # 21979348
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D6-20TI-30
Description
D6-20TI-30 IMPACT IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA D
Part # D6-20TI-30
BDI # 21979350
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D6-20T-30-09
Description
D6-20T-30-09 STEEL IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA D
Part # D6-20T-30-09
BDI # 21979334
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
C6-35T-20-09
Description
C6-35T-20-09 INSERT IDLER ; 6" DIA ROLLER 35DEG 20" WIDE BELT CEMA C
Part # C6-35T-20-09
BDI # 21980625
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Side Mount
C6-35T-18-09
Description
C6-35T-18-09 INSERT IDLER ; 6" DIA ROLLER 35DEG 18" WIDE BELT CEMA C
Part # C6-35T-18-09
BDI # 21980623
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Side Mount