D6-20T-42-09
Description
D6-20T-42-09 STEEL IDLER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D
Part # D6-20T-42-09
BDI # 21979338
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D5-20U-24-09
Description
D5-20U-24-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 24" WIDE BELT CEMA D
Part # D5-20U-24-09
BDI # 21980627
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20UI-24
Description
D6-20UI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA D
Part # D6-20UI-24
BDI # 21979396
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20TI-42
Description
C6-20TI-42 IMPACT IDLER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA C
Part # C6-20TI-42
BDI # 21979848
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C6-20UI-24
Description
C6-20UI-24 IMPACT IDLER ; 6" DIA ROLLER 20DEG 24" WIDE BELT CEMA C
Part # C6-20UI-24
BDI # 21980609
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount